Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1700°C Box Furnaces, Integral Control

Heat to high temperatures faster using Lindberg/Blue M 1700°C furnaces. Designed for efficient, high-temperature use with minimal maintenance.

Manufacturer:  Thermo Scientific™ BF51634PC1

 View more versions of this product

Catalog No. 10-549-207


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Heat to high temperatures faster using Thermo Scientific™ Lindberg/Blue M 1700°C furnaces. Designed for efficient, high-temperature use with minimal maintenance, these furnaces feature a unique door and control sophistication ranging from solid-state, single setpoint to more versatile microprocessor-based systems with programming and communications options. Choose from two popular chamber sizes.
Not available in Europe

  • Designed for efficient high-temperature use with minimal maintenance
  • Choice of single setpoint or programmable control
  • Side swing door provides full and easy access to chamber, protects user from heat surge
  • Atmosphere port, 0.375in. diameter, for fresh air or inert gas inlet (located at back wall, bottom)
  • Solid-state power module with ammeter, circuit breaker, transformer and front panel indicator lights for “Ready Element” and “Main Power Applied”
  • Safety power disconnect switch cuts power to heating elements when door is opened
  • Moldatherm™ high-temperature ceramic fiber insulation with advanced graded design for fast heat-up and resistance to thermal shock
  • Moldatherm hearthplate supports load and protects chamber from spills or mishandling
  • High-volume cooling fans move air between inner and outer chamber to reduce exterior shell temperatures and improve energy efficiency and operator safety
  • Long-life type “B” thermocouples with 10ft. compensated lead wire and polarized plug for accurate high-temperature measurement
  • Removable panels for easy access to replaceable heating elements and thermocouples

Smart Heating Elements

  • Molybdenum disilicide elements with unique right-angle bend and sidewall mounting reduce maintenance usually associated with element termination and mounting
  • Designed for easy replacement without matching resistance values
  • Fast heat-up and recovery with excellent uniformity and energy efficiency
  • Increased resistance to thermal shock, ideal for rapid cycling over extended periods

Overtemperature Control (OTC)†

  • Adjustable digital overtemperature control protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via signal from independent thermocouple

Programmable Controller With Communications (COM Models)

  • With RS-485 data port (communications card and port) for connection to remote computer
  • Enables modification, interrogation and data transfer of instrument control and configuration parameters
  • Up to 30 units can be connected to one PC

Digital Multiple Program, Multiple Segment Programmable Controller

  • Microprocessor-based PID control (proportional, integral, derivative) prevents overshoot
  • Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control
  • Simultaneous digital LED display of actual temperature vs. setpoint in either °C or °F

Digital Single-Setpoint Controller

  • Microprocessor-based PID control (proportional, integral, derivative) prevents overshoot
  • Single segment, single setpoint, one ramp to setpoint
  • Adjustable high limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint in either °C or °F

Ordering Information:

Required power cord, hardwiring not included. Software not included (available as an option).

† Specify Option

B when ordering.

Requires:

Power cord, hardwiring wiring

Recommended for:

  • Composite research
  • Precious and exotic metals treatment
  • High-temperature ceramic research
  • Powder metallurgy
Description & Specifications

Specifications

10.5 x 11 x 9 in. (26.7 x 27.9 x 22.9cm)
0.6 cu.ft.
0.6 cu.ft., 17L
26.7cm
9 in.
22.9cm
24 in.
5900w
159cm
1700°C
28 in.
71.1cm
208/240V 50/60Hz
17L
10.5 in.
31 in.
78.7
50/60Hz
61cm
350 in.
Multisegment/multiprogram
208/240V
11 in.
27.9cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit