Lion Apparel™ Fire Protective Garment (FPG)

One-piece turnout is constructed of 7.5 oz. natural Pbi™/Kevlar™ outer shell and J7 Glide™ Pure Liner system

Manufacturer: LION APPAREL INC NAVY2K70

 View more versions of this product

Catalog No. 19-813-229

  Check Availability
Add to Cart

    Specifications

    Color Navy
    Certifications/Compliance NFPA 1971, 2000
    Closure Type Front zipper, hook and loop
    Construction Fire Protective Garment
    Material Natural PBI, Kevlar™
    Size X-Large

    Raglan sleeves with radial underarm band enables natural unrestricted movement. Storm flap has hook/loop closure and zipper that runs from neck to crotch for fast donning/doffing. Radial banded crotch provides superior seam strength to protect against stress for longer wear life.

    • Bartacks at all stress points
    • 5 in. split collar overlaps with helmet neck protector
    • 2 in. lime yellow Scotchlite™ trim at sleeve and pant cuffs, plus chest and waist
    • Semi-elastic cuff with adjustable hook/loop closure
    • Over-the-thumb wristlets
    • Lite-N-Dri™ thermal reinforced yoke
    • 1 in. elastic waist
    • 18 in. zipper leg opening with Arashield™ backing
    • Large 8 x 7.5 in. full bellows cargo pockets with hook/loop closures
    • Gray Arashield cuff and knee reinforcements with Lite-N-Dri knee cushioning in liner system

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit