Learn More
Agilent BioTek Lionheart LX Automated Microscope, IVD
Lionheart LX automated microscope is a compact system for a broad range of imaging workflows. For In Vitro Diagnostic Use.
Supplier: Agilent BioTek LLXSI
Description
The Lionheart LX automated microscope is designed for affordability, offering an alternative to expensive, custom-built automated microscopes that are complex to learn and use. The compact, ocular free hardware design is more comfortable to use and reduces ergonomic distress in operators
Along with Gen5 software, Lionheart LX enables Augmented Microscopy, which fully automates image capture, processing, and analysis. Operation is easy, load samples, start a run and gather publication-ready images and quantitative data. Lionheart LX can increase your research output and reduce time and costs.
Specifications
Cell Imager | |
Cell Counting | |
Gen5 3.0 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software for advanced image analysis (option) | |
46.5 cm | |
35.6 cm | |
17.9 in. | |
CE and TUV marked. RoHS compliant. | |
50/60 Hz |
16-bit Gray Scale, Sony CMOS, 1.25 Megapixel | |
LLX | |
18.3 in. | |
14 in. | |
51 kg | |
45.5 cm | |
1 year | |
110/220 V |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.