Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ LiquiDispo Single-Use DispoSampler

LiquiDispo are produced under clean-room conditions and are dust free and individually packed in film. Optionally available as sterilized with gamma rays. Just collect samples - no complicated cleaning! Disposable products, so unpack, take sample, recycle!

Manufacturer:  Dynalon™ 8539331130

 View more versions of this product

Catalog No. 03-406-112


Add to cart

Description

Description

  • For disposable use
  • Individually packaged 
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in Class 7 clean room (10,000)
Specifications

Specifications

No
EU foodstuffs, FDA
DispoSampler
Low viscosity liquids
39.38 in.
HDPE
-148° to 248°F
6.76 oz.
Liquid Samplers
200mL
White
Yes
LiquiDispo HDPE 190mL PK/20
1000mm
Non-sterile
-100° to 120°C
200mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit