Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-1000 Series Compound Microscope System Products for Science Education

Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.

Manufacturer:  Laxco™ LMC1BF1/EMD

 View more versions of this product

Catalog No. S72294


Add to cart

Description

Description

Head
  • Locked in eyepiece
  • 360° rotatable
  • 30°observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Macro and micro viewing capabilities
  • Adjustable working distance stage
Stand
  • Macro and micro viewing capabilities: slides, materials & dishes
  • Adjustable working distance stage
  • Built-in carrying handle
  • Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
  • Rechargeable internal battery allows for portability and field use
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Plug storage, and cord wrap on back of unit
Illumination
  • Fixed Koehler illumination
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life
  • Flexible light guide for incident illumination
Power Supply
  • Industry standard, DC, external power supply for easy of replacement
Specifications

Specifications

24.2 in.
Petri Dish, Black and White Stage Plate, LCD display w/ camera, SD Card, HDMI Cable, Eyepieces, Stand, Dust Cover, Objectives, Power Cord, and Pointer
Coarse and Fine
21.3cm
1.25 N.A. Abbe, with Iris diaphragm
8.5 in.
10X, 18mm FOV with pointer
Digital LCD Trinocular
Finite, DIN, Achro
2 Year - electronic, mechanical, optical with option to extend to 5 years
61.5cm
Macro and Micro viewing
8.4 in.
5MP Color Camera
2X, 4X, 10X, 40X
21.59cm
Educational, Basic research, Material sciences and Botany
3w LED for Transmitted; 3w LED for Incident
External, 110 to 220V Auto switch brick, with DC plug
Compound Microscope
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit