Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-2000 Series Compound Microscope Products for Science Education

Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.

Manufacturer:  Laxco™ LMC2BF1/EMD

 View more versions of this product

Catalog No. S72287


Add to cart

Description

Description

Head
  • 360° rotatable
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Collapsible rubber eyecups
  • Adjustable interocular distance
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
Stand
  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
    Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness Intensity
  • 50,000 bulb life
Specifications

Specifications

15.2 in.
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Coarse and Fine
20.7cm
4X, 10X, 40X, 100X oil
40.5cm
Educational and Basic Research
3w LED, BrightField
Internal, 110 to 220V Auto Switch
Compound Microscope
38.7cm
Right-Handed, X/Y Mechanical Stage
8.14 in.
1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
15.9 in.
10X, 20mm FOV
Binocular
Infinity, DIN, Plan to 22mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit