Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-3000 Series Brightfield Compound Microscope System Products for Science Education

Rotating ergo binoculars allows for clear crisp imaging under bright field observation with flexibility of height between users. Laxco™ LMC-3000 Series Compound Microscope System is ideal for hematological applications.

Manufacturer:  Laxco™ LMC3PH1/EMD

 View more versions of this product

Catalog No. S72278


Add to cart

Description

Description

Head
  • 360° swiveling binoculars tube for ergonomic viewing
  • Locked in Eyepiece
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand
  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
  • Koehler Illumination: Full with field diaphragm
Stage
  • Right-handed, X/Y mechanical stage
Specifications

Specifications

Binocular
3w LED, Phase Contrast
15.62 in.
10.59 in.
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
18.7 in.
Plan phase, achromatic
Infinity, DIN, plan to 22mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Coarse and Fine
39.7cm
26.9cm
10X, 20X, 40X sealed, 100X oil Plan phase, achromatic objectives
47.5cm
Research, Basic Clinical, Lab
Internal, 110 to 220V Auto switch
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit