Learn More
Laxco™ LMC-3000 Series Routine Clinical Microscope, Brightfield Configuration
The Laxco™ LMC-3000 Series Upright Microscope System is the perfect combination of quality features and value which makes it ideal for routine clinical applications. Class leading features include infinity corrected plan achromat objectives, 5-position nosepiece and LED illumination.
$3020.00 - $3190.00
Specifications
Model | Brightfield |
---|---|
Condenser Type | 1.25 N.A. ABBE |
Objective Types | Plan Achromatic |
Eyepiece | Plan 10X/20 mm |
Lighting Type | LED 3w |
Description
Key Features- Single high-powered LED
- Carrying handle
- Stable main body
- Brightfield illumination
- High contrast, broad beam optical design
- Rack and pinion focusting mechanism for smooth focusing control
- X/Y mechanical stage
- Coarse and fine focus adjustment
- Reversed quintuple or quadruple nose-oiece
- Full Koehler illumination with field and iris diaphragm
- 360° rotating binoculars
- 50 to 75mm interpupillary distance
- Rubber eyecups
- Diopter adjustments
- 10X magnification with 20mm wide field eyepieces
- Optional ability to lock eyepiece
- 3 watt bright white LED illumination
- Removable LED tray
- Adjustable
- Maintains constant color temperature
- 50,000 hour life span
Specifications
Brightfield | |
Plan Achromatic | |
LED 3w | |
5 POS |
1.25 N.A. ABBE | |
Plan 10X/20 mm | |
Infinity, 22mm FOV |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.