Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Clinical Microscope, Cytology Configuration

The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.

Manufacturer:  Laxco™ LMC4CC1

 View more versions of this product

Catalog No. LMC4CC1


Add to cart

Description

Description

Key Features
  • Y-Shaped body for maximum stability
  • Carrying handle
  • Stable main body
  • Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
  • High contrast, broad beam optical design
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
Optical System
  • Infinity corrected optical system
  • Plan Achromat objectives standard, Plan Fluor (optional)
  • Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
  • Anti-reflective coatings on optics
  • Sharp images with bright, natural color
  • Parcentric and parfocal objectives
Trinocular Optics
  • 10X eyepieces with 22mm widefield eyepieces
  • 50 to 75mm interpupillary distance
  • Light splitting ration 0:100/50:50 (0:100/100.0 on FL models))
  • Rubber eyecups
  • Diopter adjustment
  • Tilting ergonomic head and standard fixed eyepiece configurations available
Stand
  • Large, sturdy base designed for the lab environment
  • Rack and pinion focusting mechanism for smooth focus control
  • Rackless, X/Y mehcanical stage with adjustable tension
  • Built-in carrying handle for easy transportation
  • Coarse and fine focus adjustment
  • Reversed quintuple nosepiece
  • Full Koehler illumination with field and iris diaphragm
Specifications

Specifications

Brightfield
4X, 10X, 40X, Plan Achromat
Trinocular
Infinity, 22mm FOV
1.2 N.A. Condenser with Swing-out Lens
Plan 10X/20mm
3w LED
5 POS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit