Learn More
Laxco LMC-4000 Series Clinical Microscope, Microbiology Fluorescence Configuration
The Laxco LMC-4000 Series Fluorescence Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include LED fluorescence illuminator, tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.
Manufacturer: Laxco LMC4MC3
Description
Key Features- Y-Shaped body for maximum stability
- Carrying handle
- Stable main body
- Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
- High contrast, broad beam optical design
- Modular design allows for flexibility in system configuration - 100% customizable for every need
- 25,000 hour life span
- No alignment needed
- LED wave length specific to filter set
- Adjustable light intensity
- High signal-to-noise ratio
- Stable light excitation energy
- No warm-up or cool down time
- Produces no harmful UV light
- Powered by optional battery pack
- Infinity corrected optical system
- Plan Achromat objectives standard, Plan Fluor (optional)
- Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
- Anti-reflective coatings on optics
- Sharp images with bright, natural color
- Parcentric and parfocal objectives
- LMC4MC3: [1] DAPI/Hoechst/AMCA/AMCA-X Blue/Alexa Fluor 350 (EX: 365/25, EM:460/25), [2] EGFP/GFP/FITC (EX: 470/20, EM: 525/20), [3] Texas RED/XCy3.5/Mito, Tracker Red (EX: 470/20, EM: 525/20
- LMC4MC4: [1] DAPI/Hoechst/AMCA/AMCA-X Blue/Alexa Fluor 350 (EX: 365/25, EM:460/25), [2] EGFP/GFP/FITC (EX: 470/20, EM: 525/20), [3] Texas RED/XCy3.5/Mito, Tracker Red (EX: 470/20, EM: 525/20
Specifications
Trinocular | |
Brightfield, LED Fluorescence | |
4X, 10X, 40X, 100X Oil Plan Fluor |
3w LED | |
1.2 N.A. Condenser with Swing-out Lens | |
Infinity, 22mm FOV |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.