Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Clinical Microscope, Cytology Configuration

The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.

$8490.81 - $11318.19

Specifications

Eyepiece Plan 10X/20mm
Optical Design Infinity, 22mm FOV
Model Brightfield
Condenser Type 1.2 N.A. Condenser with Swing-out Lens
View More Specs

Products 4
Catalog Number Mfr. No. Head Style Objective Types Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Head Style Objective Types Product Type Price Quantity & Availability  
LMC4CC1
View Documents
Laxco™
LMC4CC1
Trinocular 4X, 10X, 40X, Plan Achromat 5 POS
Each for $8,490.81
Add to cart
 
LMC4CC2
View Documents
Laxco™
LMC4CC2
Tilting Trinocular 4X, 10X, 40X, Plan Fluor 6 POS
Each for $11,062.78
Add to cart
 
LMC4CC3
View Documents
Laxco™
LMC4CC3
Trinocular 4X, 10X, 20X, 40X, 60X Plan Achromat 5 POS
Each for $8,746.22
Add to cart
 
LMC4CC4
View Documents
Laxco™
LMC4CC4
Tilting Trinocular 4X, 10X, 20X, 40X Plan Fluor, 60X Plan Achromat 6 POS
Each for $11,318.19
Add to cart
 
Description

Description

Key Features
  • Y-Shaped body for maximum stability
  • Carrying handle
  • Stable main body
  • Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
  • High contrast, broad beam optical design
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
Optical System
  • Infinity corrected optical system
  • Plan Achromat objectives standard, Plan Fluor (optional)
  • Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
  • Anti-reflective coatings on optics
  • Sharp images with bright, natural color
  • Parcentric and parfocal objectives
Trinocular Optics
  • 10X eyepieces with 22mm widefield eyepieces
  • 50 to 75mm interpupillary distance
  • Light splitting ration o.100/50.50 (o:100/100.0 on FL models)
  • Rubber eyecups
  • Diopter adjustment
  • Tilting ergonomic head and standard fixed eyepiece configurations available
Stand
  • Large, sturdy base designed for the lab environment
  • Rack and pinion focusting mechanism for smooth focus control
  • Rackless, X/Y mehcanical stage with adjustable tension
  • Built-in carrying handle for easy transportation
  • Coarse and fine focus adjustment
  • Reversed quintuple nosepiece
  • Full Koehler illumination with field and iris diaphragm
Specifications

Specifications

Plan 10X/20mm
Infinity, 22mm FOV
Brightfield
1.2 N.A. Condenser with Swing-out Lens
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit