Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Clinical Microscope, Microbiology Fluorescence Configuration

The Laxco™ LMC-4000 Series Fluorescence Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include LED fluorescence illuminator, tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.

$26027.53 - $39539.24

Specifications

Eyepiece Plan 10X/20mm
Objective Types 4X, 10X, 40X, 100X Oil Plan Fluor
Optical Design Infinity, 22mm FOV
Model Brightfield, LED Fluorescence
Condenser Type 1.2 N.A. Condenser with Swing-out Lens
View More Specs

Products 2
Catalog Number Mfr. No. Head Style Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Head Style Product Type Price Quantity & Availability  
LMC4MC3
View Documents
Laxco™
LMC4MC3
Trinocular 5 POS Each for $26,027.53
Add to cart
 
LMC4MC4
View Documents
Laxco™
LMC4MC4
Tilting Trinocular 6 POS Each for $39,539.24
Add to cart
 
Description

Description

Key Features
  • Y-Shaped body for maximum stability
  • Carrying handle
  • Stable main body
  • Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
  • High contrast, broad beam optical design
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
LED Fluorescence
  • 25,000 hour life span
  • No alignment needed
  • LED wave length specific to filter set
  • Adjustable light intensity
  • High signal-to-noise ratio
  • Stable light excitation energy
  • No warm-up or cool down time
  • Produces no harmful UV light
  • Powered by optional battery pack
Optical System
  • Infinity corrected optical system
  • Plan Achromat objectives standard, Plan Fluor (optional)
  • Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
  • Anti-reflective coatings on optics
  • Sharp images with bright, natural color
  • Parcentric and parfocal objectives
Filter Sets
  • LMC4MC3: [1] DAPI/Hoechst/AMCA/AMCA-X Blue/Alexa Fluor 350 (EX: 365/25, EM:460/25), [2] EGFP/GFP/FITC (EX: 470/20, EM: 525/20), [3] Texas RED/XCy3.5/Mito, Tracker Red (EX: 470/20, EM: 525/20
  • LMC4MC4: [1] DAPI/Hoechst/AMCA/AMCA-X Blue/Alexa Fluor 350 (EX: 365/25, EM:460/25), [2] EGFP/GFP/FITC (EX: 470/20, EM: 525/20), [3] Texas RED/XCy3.5/Mito, Tracker Red (EX: 470/20, EM: 525/20
Specifications

Specifications

Plan 10X/20mm
Infinity, 22mm FOV
1.2 N.A. Condenser with Swing-out Lens
4X, 10X, 40X, 100X Oil Plan Fluor
Brightfield, LED Fluorescence
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit