Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-4000 Series Clinical Microscope, Pathology/Histology Configuration
The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.
Manufacturer: Laxco™ LMC4PC2
Description
Key Features- Large, sturdy base designed for the lab environment
- Rack and pinion focusing mechanism for smooth focus control
- Rackless, X/Y mechanical stage with adjustable tension
- Reversed quintuple nosepiece
- High contrast, borad beam optical desing
- Full Koehler illumination with field and iris diaphragm
- Modular design allows for flexibility in system configuration - 100% customizable for every application
- LED pointer
- 12V/100w illumination
- Supports up to 5 heads
- Infinity corrected optical system
- Plan Achromat objectives stand, Plan Fluor optional
- Wide range of magnifications: 2X, 4X, 10X, 20X, 40X, 50X Oil, 60X, and 100X
- Anti-reflective coatings on optics
- Sharp images with color corrected optics
- Parcentric and parfocal objectives
Specifications
0.9 N.A. Condenser with Swing-out Lens | |
Trinocular, Tilting | |
1.25X, 4X, 10X, 20X, 40X, 60X | |
APO, Plan Fluor, Plan Achromatic | |
Infinity, 22mm FOV |
Plan 10X/20 mm | |
LED 5w | |
Brightfield | |
6 POS |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title