Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Clinical Microscope, Pathology/Histology Configuration

The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.

Manufacturer:  Laxco™ LMC4PC4

 View more versions of this product

Catalog No. LMC4PC4


Add to cart

Description

Description

Key Features
  • Large, sturdy base designed for the lab environment
  • Rack and pinion focusing mechanism for smooth focus control
  • Rackless, X/Y mechanical stage with adjustable tension
  • Reversed quintuple nosepiece
  • High contrast, borad beam optical desing
  • Full Koehler illumination with field and iris diaphragm
  • Modular design allows for flexibility in system configuration - 100% customizable for every application
  • LED pointer
  • 12V/100w illumination
  • Supports up to 5 heads
Optical System
  • Infinity corrected optical system
  • Plan Achromat objectives stand, Plan Fluor optional
  • Wide range of magnifications: 2X, 4X, 10X, 20X, 40X, 50X Oil, 60X, and 100X
  • Anti-reflective coatings on optics
  • Sharp images with color corrected optics
  • Parcentric and parfocal objectives

Specifications

Specifications

0.9 N.A. Condenser with Swing-out Lens
Trinocular, Tilting
2X, 4X, 10X, 20X, 40X, 60X
Plan Achromatic
Infinity, 22mm FOV
Plan 10X/20 mm
LED 5w
Brightfield
6 POS
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit