Learn More
Laxco™ LMC-4000 Series Clinical Microscope, Pathology/Histology Configuration, Dual View Face-toFace
The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and a ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.
$17380.00 - $25950.00
Specifications
Head Style | Trinocular and Binocular, Tilting |
---|---|
Eyepiece | Plan 10X/22 mm |
Optical Design | Infinity, 22mm FOV |
Condenser Type | 0.9 N.A. Condenser with Swing-out Lens |
Lighting Type | LED 5w |
Catalog Number | Mfr. No. | Objective Types | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Objective Types | Model | Price | Quantity & Availability | ||||
LMC4PC9
|
Laxco™
LMC4PC9 |
Plan Achromatic | Brightfield |
Each for $17,380.00
|
|
LMC4PC10
|
Laxco™
LMC4PC10 |
APO, Plan Fluor, Plan Achromatic | Brightfield |
Each for $25,100.00
|
|
LMC4PC15
|
Laxco™
LMC4PC15 |
Plan Achromatic | Brightfield with Gout Kit |
Each for $18,240.00
|
|
LMC4PC16
|
Laxco™
LMC4PC16 |
APO, Plan Fluor, Plan Achromatic | Brightfield with Gout Kit |
Each for $25,950.00
|
|
Description
Key Features- Large, sturdy base designed for the lab environment
- Rack and pinion focusing mechanism for smooth focus control
- Rackless, X/Y mechanical stage with adjustable tension
- Reversed quintuple nosepiece
- High contrast, broad beam optical design
- Full Koehler illumination with field and iris diaphragm
- Modular design allows for flexibility in system configuration - 100% customizable for every application
- LED pointer
- 3w LED illumination
- Supports up to 5 heads
- Infinity corrected optical system
- Plan Achromat objectives standard, Plan Fluor (optional)
- Wide range of magnifications: 2X, 4X, 10X, 20X, 40X, 50X oil, 60X, 100X
- Anti-reflective coatings on optics
- Sharp images with bright, natural color
- Parcentric and parfocal objectives
- LED arrow pointer, 3 color (RGB)
Specifications
Trinocular and Binocular, Tilting | |
Infinity, 22mm FOV | |
LED 5w |
Plan 10X/22 mm | |
0.9 N.A. Condenser with Swing-out Lens | |
6 POS |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.