Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-4000 Series Fluorescence Compound Microscope System
Laxco™ LMC-4000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of the unwanted light.
Supplier: Laxco™ LMC4FL2
Description
Head- Trinocular head, with 100/100 split phototube for attaching of camera
- 30deg;observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
Objectives
- Plan semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
- Infinity corrected
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Four-Channel LED fluorescence
- Wave length specific LED
- No bulb alignment
- 25,000 bulb life means no replacement of bulb
- No warm up or cool down
- Unprecedented Signal to Noise Ratio
- Adjustable light intensity controls
- Shutter to switch between brightfield and fluorescence
- Simple, easy to use design for quick detection of fluorescence signal
- Stable excitation energy with 5% drop in excitation energy over life of bulb
- Hard coated filter technology for maximum efficiency in blocking out unwanted light
- Reverse Objective Turret Allows for Easy Access to Slides
- Adjustable Focusing Stop Protects Slides from Accidental Damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- Cool, stable, color temperature and Brightness Intensity
- 50,000 bulb life
Certifications
Quality Proformance Certification
Specifications
1.2 N.A. Abbe, with Iris diaphragm and flip out lens with 0.9 N.A. | |
10X/22 mm FOV | |
LED Transmitted 5w, Mercury Fluorescence 100w, (GFP, RFP, DAPI) channel | |
Bertrand lens | |
Coarse and Fine | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.9 cm | |
50.3 cm | |
55.4 cm |
Fluorescence Filter/s: EX 365 +/- 25, EM 460 +/- , EX 470 +/- 20, EM 525 +/- 20, EX 560 +/- 20, EM 645 +/- 37 | |
Trinocular | |
4X, 10X, 20X, 40X, 100X (oil) | |
Microscope | |
Research, Basic Clinical, Lab | |
Infinity, DIN, plan Fluor to 25mm FOV | |
10.59 in. | |
19.80 in. | |
21.8 in. | |
Internal, 110/220 V Auto Switch |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction