Learn More
Laxco™ LMC-5000 Series Clinical Microscope, FISH Fluorescence Configuration, Filter Set A
The Laxco™ LMC-5000 Series Fluorescence Upright Microscope System combines a large industrial base, research-grade components, and ergonomic features designed for the demands of the clinical environment. Available class leading features include 100w mercury full-spectrum fluorescence illuminator for FISH, tilting ergonomic head, 25mm FOV, infinity corrected plan fluor objectives and a 6-position nosepiece
Manufacturer: Laxco™ LMC5CC1
Description
Key Features- Over 90% transmission
- Coatings do not break down over time
- Superior signal to noise ratio
- Over 90% transmission efficiency and does not break down over time under any wavelength of light
- Greater efficiency produces superior signal to noise ratio
- Full spectrum illumination
- 100 watt mercury bulb
- Digital power supply
- Centerable lamp housing
- 6 position filter turret
- Brightfield and fluorescence observation
- Fluorescence light block
- [1] 49000 Chroma ET Series Bandpass DAPI Set, [2] 49302 Chroma ET Series Aqua Bandpass Filter Set, [3] 49303 Chroma ET Series Green Bandpass Filter Set, [4] 49305 Chroma ET Series Orange Bandpass Filter Set, [5] 49304 Chroma ET Series Gold Bandpass Filter Set, [5] 49306 Chroma ET Series Red Bandpass Filter Set
Specifications
0.9 N.A. Condenser with Swing-out Lens | |
Tilting Trinocular | |
Brightfield, 100w Mercury Fluorescence | |
Infinity, 25mm FOV |
Plan 10X/25mm | |
5w LED | |
4X, 10X, 20X, 40X Plan Fluor, 60X Plan Achromat | |
6 POS With Slider |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.