Learn More
Laxco LMC-5000 Series Clinical Microscope, FISH Fluorescence Configuration, Filter Set B
The Laxco LMC-5000 Series Fluorescence Upright Microscope System combines a large industrial base, research-grade components, and ergonomic features designed for the demands of the clinical environment. Available class leading features include 100w mercury full-spectrum fluorescence illuminator for FISH, tilting ergonomic head, 25mm FOV, infinity corrected plan fluor objectives and a 6-position nosepiece
Manufacturer: Laxco LMC5CC2
Description
Key Features- Over 90% transmission
- Coatings do not break down over time
- Superior signal to noise ratio
- Over 90% transmission efficiency and does not break down over time under any wavelength of light
- Greater efficiency produces superior signal to noise ratio
- Full spectrum illumination
- 100 watt mercury bulb
- Digital power supply
- Centerable lamp housing
- 6 position filter turret
- Brightfield and fluorescence observation
- Fluorescence light block
- 1.4MP Mono with Imaging Software
- [1] 49000 Chroma ET Series Bandpass DAPI Set, [2] 49302 Chroma ET Series Aqua Bandpass Filter Set, [3] 49303 Chroma ET Series Green Bandpass Filter Set, [4] 49305 Chroma ET Series Orange Bandpass Filter Set, [5] 49304 Chroma ET Series Gold Bandpass Filter Set, [5] 49306 Chroma ET Series Red Bandpass Filter Set
Specifications
Tilting Trinocular | |
Brightfield, 100w Mercury Fluorescence | |
4X, 10X, 20X, 40X Plan Fluor, 60X Plan Achromat |
5w LED | |
0.9 N.A. Condenser with Swing-out Lens | |
Infinity, 25mm FOV |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.