Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco LMC-5000 Series Clinical Microscope, Hematology Configuration
The Laxco LMC-5000 Series Upright Microscope System combines a large industrial base, research-grade components, and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, 25mm FOV, infinity corrected plan fluor objectives and a 6-position nosepiece
Manufacturer: Laxco LMC5HC1
Description
Key Features- Large T-Shaped body for maximum stability
- Carrying handle
- Stable main body
- Brightfield, Metallurgical, and Fluorescence contrast methods
- High contrast, broad beam optical design
- Modular design allows for flexibility in system configuration - 100% customizable for every need
- Infinity corrected optical system
- Plan fluor objectives
- Wide range of magnifications: 2X, 4X, 10X, 20X, 40X, 60X, 50X Oil and 100X
- Anti-reflective coatings on optics
- Sharp images with color corrected optics
- Parcentric and parfocal objectives
- Modular frame design
- Integrated LBD and ND filters
- Stable main body design
- Rackless, wire driven X/Y mechanical stage
- Coaxial focus drive, with focus range of 25mm and 1um precision
- Reversed 6-position nosepiece (7-position optional)
- 12V/100w halogen transmitted illumination
- Full Koehler illumination with field and iris diaphragm
Specifications
Trinocular | |
Brightfield | |
10X, 40X, 00X Oil Plan Achromat, 50X Oil Plan ACH |
5w LED | |
0.9 N.A. Condenser with Swing-out Lens | |
Infinity, 22mm FOV |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title