Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-5000 Series Clinical Microscope, Microbiology Configuration

The Laxco™ LMC-5000 Series Upright Microscope System combines a large industrial base, research-grade components, and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, 25mm FOV, infinity corrected plan fluor objectives and a 6-position nosepiece

Manufacturer:  Laxco™ LMC5MC1

Catalog No. LMC5MC1


Add to cart

Description

Description

Key Features
  • Large T-Shaped body for maximum stability
  • Carrying handle
  • Stable main body
  • Brightfield, Metallurgical, and Fluorescence contrast methods
  • High contrast, broad beam optical design
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
Optical System
  • Infinity corrected optical system
  • Plan fluor objectives
  • Wide range of magnifications: 2X, 4X, 10X, 20X, 40X, 60X, 50X Oil and 100X
  • Anti-reflective coatings on optics
  • Sharp images with color corrected optics
  • Parcentric and parfocal objectives
Stand
  • Modular frame design
  • Integrated LBD and ND filters
  • Stable main body design
  • Rackless, wire driven X/Y mechanical stage
  • Coaxial focus drive, with focus range of 25mm and 1um precision
  • Reversed 6-position nosepiece (7-position optional)
  • 12V/100w halogen transmitted illumination
  • Full Koehler illumination with field and iris diaphragm
Specifications

Specifications

Tilting Trinocular
Brightfield
10X, 40X, 100X Oil Plan Fluor
5w LED
0.9 N.A. Condenser with Swing-out Lens
Infinity, 25mm FOV
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit