Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-5000 Series, Multi-Observation Configuration

The Laxco™ LMC-5000 Series Upright Multi-Observation Microscope System is ideal solution for the teaching and clinical environment. Available features include, bright 100w halogen illumination, 3 and 5 head configurations, LED pointer, tilting ergonomic head, infinity corrected plan fluor objectives and a 6-position nosepiece

$36160.72 - $42126.64

Specifications

Eyepiece Plan 10X/22mm
Objective Types 1.25X APO, 4X, 10X, 20X, 40X Plan Fluor, 60X Plan ACH
Optical Design Infinity, 25mm FOV
Model Brightfield
Condenser Type 0.9 N.A. Condenser with Swing-out Lens
View More Specs

Products 2
Catalog Number Mfr. No. Head Style Price Quantity & Availability  
Catalog Number Mfr. No. Head Style Price Quantity & Availability  
LMC5MDC3
View Documents
Laxco™
LMC5MDC3
3-Head Configuration, Trinocular (1) and Binocular (2) Each for $36,160.72
Add to cart
 
LMC5MDC5
View Documents
Laxco™
LMC5MDC5
5-Head Configuration, Trinocular (1) and Binocular (4) Each for $42,126.64
Add to cart
 
Description

Description

Key Features
  • Large T-Shaped body for maximum stability
  • Integrated LBD and ND filter
  • Coaxial focus drive, with focus range of 25mm and 1 um precision
  • Rackless, wire driven X/Y mechanical stage
  • Reversed 6-position nosepiece (7-position optional)
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
  • LED Pointer
  • 12V/100w illumination
  • Supports up to 5 heads
Optical System
  • Infinity corrected optical system
  • Plan achromat and plan fluor objectives
  • Wide range of magnifications: 2X, 4X, 10X, 20X, 40X, 60X, 50X oil and 100X
  • Anti-reflective coatings on optics
  • Sharp images with color corrected optics
  • Parcentric and parfocal objectives
Pointer
  • LED arrow pointer, 3 color (RGB)
Specifications

Specifications

Plan 10X/22mm
Infinity, 25mm FOV
0.9 N.A. Condenser with Swing-out Lens
6 POS
1.25X APO, 4X, 10X, 20X, 40X Plan Fluor, 60X Plan ACH
Brightfield
100w Halogen
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit