Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMI-3000 Series Routine Inverted Microscope PROMO

Laxco's LMI-3000 Series Inverted Microscope features a compact stand, phase contrast illumination and research grade optics making it ideal for cell culture applications.

Manufacturer:  Laxco™ LMI3PH2PM

 View more versions of this product

Catalog No. LMI3PH2PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

OPTICS:

  • Brightfield and Phase Contrast Illumination
  • LWD plan achromat phase contrast objectives
  • 10x/22mm high eyepoint widefield eyepieces
  • Infinity corrected optical system
  • Anti-reflective coatings on optics
  • Parcentric & parfocal objectives
  • Pre-centered phase annuli

STAND:

  • Compact and stable microscope body
  • Trinocular photo port for attaching camera
  • 45° inclined eyetubes
  • Diopter adjustment
  • 50mm to 75mm Interpupillary adjustments
  • 5w LED transmitted illumination
  • Fixed stage platform with optional mechanical stage
  • Coaxial coarse/fine focus drive with 2 micron precision
  • High contrast for cell and tissue culture applications
  • Camera port for attaching a camera (80:20 light split)

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

38.1 cm
100/240 V
Greenough Optical System
4X, 10X, 20X
Life Science, Research, Academia, Cell Culture
Infinity Optical System
5 year mechanical/optical defects, 1 year electrical
50/60 Hz
LED 5 W
LMI3000 Series
Stand, Objectives, Eyepieces, Phase Slider
22.9 cm
0.3 NA, 72 mm WD
LWD Plan Ach Phase Contrast
5-position
100/240 V
22 mm
10X/22 mm
Trinocular
Inverted Microscope
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit