Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMS-S2 Series Fixed Magnification Stereo Microscope System

The LMS-S2 series features a fixed, dual magnification optical system, high-quality optics, and user-friendly controls ideal for entry level and academic applications. Multiple magnification, base, and illuminations options allow you to choose the configuration that best fits your needs.

Manufacturer:  Laxco™ LMSS2204LS300

 View more versions of this product

Catalog No. S2204LS300


Add to cart

Description

Description

Optics

  • 1x/3x or 2x/4x fixed objective configurations
  • Standard magnification: 10x/30x or 20x/40x
  • Auxiliary objectives available to expand magnification
  • 10x/23mm widefield high eyepoint eyepieces standard
  • Binocular head
  • Coated optics produce a flat field of view, excellent depth of field and contrast,  and high resolution
  • 45°inclined viewing head for comfortable viewing
  • Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 54mm-76mm

 

Stand/Base Options

LS100: Plain Stand

  • Compact, low-profile base
  • No illumination

LS200: Halogen Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen

LS200LED: LED Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED

LS300: LED Low Profile Transmitted/Reflected Stand

  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

50/60 Hz
10X/23 mm
Life science, Research, Academia, Industrial
LED Upper and Lower
Stereo Microscope
Head, Stand, Eyepieces, Power cord
10.2 cm
2X, 4X
23 mm
100/240 V
LMS-S2 Series
Binocular
1
5 year mechanical/optical defects, 1 year electrical
30.5 cm
100/240 V
Compact, low-profile base
Plan
15.2 cm
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit