Thermo Scientific™ Locator™ Plus Rack and Box Systems

Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.

Manufacturer: Thermo Scientific™ CY509111

 View more versions of this product

Catalog No. 13-762-358

  Check Availability
Add to Cart

    Specifications

    Type Manual Fill LN2 Dewar
    Voltage 220V
    Diameter (Metric) Inside Neck 15.2cm
    Diameter (English) Inside Neck 6 in.
    Model Locator 8 Plus,Locator 8 Plus
    Rack Capacity 8
    Static Holding Time 201 Days
    Vial Capacity 2000
    Certifications/Compliance CSA, CE
    Electrical Requirements 220V 50Hz
    Includes With Level Monitor
    Diameter (English) 22 in.
    Diameter (Metric) 55.9cm
    Capacity 121L
    Average Daily Consumption 0.60L
    Height (English) 37.5 in.
    Height (Metric) 95.3
    Hertz 50Hz,50Hz
    Shipping Weight (English) 115 lb.
    Shipping Weight (Metric) 52.2kg
    Item Description Locator 8 Plus; With Level Monitor

    Economically store up to 6,000 samples in the Thermo Scientific™ Locator™ Plus Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. This indexed system is available with or without ultrasonic level monitor.

    Features:

    • Compact design to minimize space requirements while maximizing storage capacity
    • Suited for both manual and computerized inventory record-keeping methods
    • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
    • Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
    • Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
    • Secure locking to prevent unauthorized entry

    Locator 4 Plus and Locator 8 Plus:

    • With level monitor
    • Outside Dia.: 55.8cm; Height 100.3cm

    Locator Jr. Plus:

    • Without Level Monitor
    • Outside Dia.: 55.9cm; Height: 67.9cm

    Locator 6 Plus:

    • Without Level Monitor
    • Outside Dia.: 66cm; Height :100.3cm

    Note:

    Stated vial capacity assumes 1.2/2mL Thermo Scientific™ Nalgene™ Cryogenic Vials

    Includes:

    Indexed stainless-steel racks designed for use with 2 in. (5cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

    Requires:

    Thermo Scientific Nalgene Cryogenic Boxes (order separately)

    Compatible with:

    • Boxes, Nalgene, 2 in. for 1.0 and 1.5mL vials, 100 vials per box, case of 10 (CS509X24)
    • Boxes, Nalgene, 2 in. for 2mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
    • Boxes, Nalgene, 4 in. for 5mL vials, 81 vials per box, each (CS509X10)
    • Thermo Scientific™ CryoClaw™ (AY509X18)
    • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
    • Logbook (LT509X5)
    • Level Monitor, customer-installed: CN509X3-70 (120V, Jr.); CN509X6-70 (120V, 4); CN509X10-70 (120V, 6); CN509X9-70 (120V, 8); CN509X1-70 (220V, Jr.); CN509X4-70 (220V, 4); CN509X11-70 (220V, 6); CN509X7-70 (220V, 8)
    • Rack, for 5.0mL vials (does not include boxes) (HR509X19A)
    • Vials, 1mL, case of 500 (AY509X32)
    • Vials, Cryogenic, 1.2mL, case of 500, 1.2 ml (AY509X13)
    • Vials, 1.5mL, case of 500 (AY509X33)
    • Vials, Cryogenic, 2.0mL, case of 500, 2.0 ml (AY509X12)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit