Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lockable Ratchet Straps for Tower Skirt Confined Space Cover
Add more Lockable Ratchet Straps or replace existing ones in your designated spaces.
$112.00 - $168.00
Specifications
Color | Black |
---|---|
Material | Brass, Metal, Nylon, Polyester, PVC |
Type | Lockable Ratchet Straps |
For Use With (Equipment) | Confined Space Cover |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-129-793
|
Brady™
151103 |
Wraps up to 8 ft. diameter |
Each for $112.00
|
|
19-129-794
|
Brady™
151104 |
Wraps up to 15 ft. diameter |
Each for $143.00
|
|
19-129-795
|
Brady™
151105 |
Wraps up to 20 ft. diameter |
Each for $150.00
|
|
19-129-796
|
Brady™
151106 |
Wraps up to 30 ft. diameter |
Each for $168.00
|
|
Description
- Sturdy straps with lockable option enhance usability
- Compatible with Confined Space Safety Cover Tower Skirt Kits to clearly signal an unavoidable boundary
Specifications
Black | |
Brass, Metal, Nylon, Polyester, PVC | |
Lockable Ratchet Straps | |
Confined Space Cover |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title