Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Cable, 8 ft. Double Looped

Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs

Manufacturer:  Brady™ 131066

Catalog No. 19-104-103


Add to cart

Description

Description

  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications

Specifications

Cable
0.18 in. Dia x 8 ft L
Steel
Safety
0.18 in.
Each
209.55 mm
Cable
Red
8 ft
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit