Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Nonconductive Nylon Cable - 20 ft.

Cable for use with All Purpose Cable Lockout

Manufacturer:  Brady™ 50954

Catalog No. 19-104-112


Add to cart

Description

Description

Length: 20 ft.
Specifications

Specifications

Nylon
Safety
Red
20 ft
0.125 in. Dia x 20 ft L
Cable
Cable
0.125 in.
Each
228.6 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit