Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Gate Valve Lockout 1 - 2.5 in Wheel Dia.

Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety

Manufacturer:  Brady™ 73714

Catalog No. 19-104-077


Add to cart

Description

Description

Wheel Dia.: 1 - 2.5 in
Specifications

Specifications

Each
77.47 mm
Red
Polypropylene
Safety
2.78 in. Dia
OSHA 1910.147
2.78 in.
Hinged
Lockout Device
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit