Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lockout Tagout Tags: DO NOT OPERATE I certify that the following tasks have been performed to lockout this equipment REV A
Write-On Paper Cardstock: Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non harsh environment.
Supplier: Brady™ 65524
View more versions of this product
Safety Services Available
Overview
LOTO Assessments
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Tag | |
Heavy-duty Polyester | |
5.75 x 3 in. | |
25 Pk. | |
120.65 mm |
Black/Red on White | |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 | |
5.75 in. | |
4.75 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction