Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lockout Tagout Tags: NO HACER FUNCIONAR DO NOT OPERATE Electricians At Work
Click to view available options
Material:
Economy Polyester (B-851)
Heavy-duty Polyester (B-837)
Paper Cardstock
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Specifications
Product Type | Tag |
Material | Heavy-duty Polyester (B-837) |
Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Quantity | 25 Pk. |
Width (English) | 8.5 in. |
Width (Metric) | 215.9 mm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction