Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Tagout Tags: PRECAUCION: NO HACER FUNCIONAR PROHIBICION REV A

Brady™ Lockout Tagout Tags - Write-On Paper Cardstock: Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non harsh environment.

Manufacturer:  Brady™ 121517

Catalog No. 19-113-183


Add to cart

Description

Description

  • The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
  • Paper cardstock tags are recommended for indoor use only
  • Not recommended for chemical exposure
  • Service temperature of -40°F to 194°F (-40°C to 90°C)
Specifications

Specifications

ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
5.75 in. H x 3 in. W
Pack of 25 Tags
Tag
3.4 in.
Black/Yellow on White
5.75 in.
Write-On Paper Cardstock
Tag
86.36 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit