Loctite™ Super Bonder Adhesives

Instant adhesives with gap filling capability

Manufacturer: Nasco 44241450

 View more versions of this product

Catalog No. 19-313-594

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance MIL-A-46050C
    Color Clear
    Composition Cyanoacrylate
    For Use With (Application) Used as instant adhesive for bonding plastics
    Packaging Bottle
    Quantity Each
    Temperature Range (English) -65° to 180°F
    Temperature Range (Metric) -53.88° to 82.22°C
    Viscosity 110cP
    Volume (English) 1 oz.
    Product Type 414 Super Bonder Adhesive
    Volume (Metric) 29.57mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit