Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ DMEM:F-12, 1:1 Mixture
Click to view available options
Quantity:
500 mL
Description
- Well-suited for clonal density cultures
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters

Specifications
Specifications
Content And Storage | 2° to 8°C |
Product Type | DMEM/F-12 |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
With Additives | Glutamine, Glucose, HEPES |
pH | 7 to 7.4 |
Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction