Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Iscove's Modified Dulbecco's Medium with L-Glutamine
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | IMDM |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Catalog Number | Mfr. No. | With Additives | Quantity | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Additives | Quantity | Product Type | Price | Quantity & Availability | |||
BW12-722F
|
Lonza™
12722F |
Glutamine, HEPES | 500 mL | IMDM | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Specifications
2° to 8°C | |
IMDM | |
Sterile-filtered through two consecutive 0.2 μm filters | |
6.95 to 7.15 |
Liquid | |
Sterile | |
Glutamine, HEPES |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title