Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ L-15 (Leibovitz) Medium
Supplier: Lonza™ 12700Q
This item is not returnable.
View return policy
Description
- Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
2° to 8°C | |
Sterile | |
No Glutamine | |
10000 mL |
Leibovitz's L-15 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7.3 to 7.75 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction