Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine
Suitable for culturing a broad spectrum of mammalian cells. BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine Cell culture is manufactured in accordance with cGMP regulations.
Supplier: Lonza™ 06174G
This item is not returnable.
View return policy
Description
- Developed in 1959 for cultivation of HeLa and L cells
- Amino acid concentrations conform closely to the protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- EMEM is suitable for culturing a broad spectrum of mammalian cells
- Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
MEM Eagle/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters | |
No Calcium | |
450 mL |
Liquid | |
Sterile | |
Glutamine, Non Essential Amino Acids (NEAA) | |
6.9 to 7.3 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction