Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Lonza SYBR Green II Nucleic Acid Gel Stain
For the detection of ssDNA and RNA in agarose and polyacrylamide gels
$531.00
Specifications
Boiling Point | 189°C |
---|---|
Color | Green |
Format | Liquid |
For Use With (Application) | Detection of ssDNA and RNA in Agarose and Polyacrylamide gels |
Stain Type | SYBR™ Green II |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
BMA50523
|
Lonza
50523 |
10 x 50 μL |
Each for $531.00
|
N/A |
Description
- Highly sensitive fluorescent stain
- Exhibits excellent signal-to-noise ratio with no background fluorescence
- Detects as little as 4080ng single-stranded nucleic acid in denaturing gels and 24ng in nondenaturing gels at 300nm transillumination
- Ideal for nonisotopic detection of DNA mutations by single-stranded conformation polymorphism (SSCP) analysis
Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.
Specifications
189°C | |
Liquid | |
SYBR™ Green II |
Green | |
Detection of ssDNA and RNA in Agarose and Polyacrylamide gels | |
−20°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title