Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ Borosilicate Glass Colorimetry Cells

Precision fused cells

$196.00 - $610.00

Specifications

Type Colorimetry Cell
Material Borosilicate Glass
View More Specs

Products 5
Catalog Number Mfr. No. For Use With (Equipment) Pathlength Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Pathlength Price Quantity & Availability  
09-053-351
View Documents
Lovibond™
655960
Model Fs, PFX195, 880, 950 and 995 instruments with heated Samples (up to 100°C) 10 mm
Each for $196.00
Add to Cart
 
09-053-352
View Documents
Lovibond™
656010
Model Fs, PFX195, 880, 950 and 995 instruments with heated Samples (up to 100°C) 33 mm
Each for $285.00
Add to Cart
 
09-053-353
View Documents
Lovibond™
656030
Model Fs, PFXi-880, 950 and 995 instruments with heated Samples (up to 100°C) 100 mm
Each for $610.00
Add to Cart
 
09-053-355
View Documents
Lovibond™
656130
Model Fs, PFXi-880, 950 and 995 instruments with heated Samples (up to 100°C) 13.33 cm
Each for $448.00
Add to Cart
 
09-053-354
View Documents
Lovibond™
656080
Model Fs, PFX195, 880, 950 and 995 instruments with heated Samples (up to 100°C) 2.54 cm
Each for $219.00
Add to Cart
 
Description

Description

Available in a range of dimensions and path lengths, made from optical glass to the highest standards. Note: For instruments equipped with a heater unit and whenever cells are subjected to thermal shock, it is recommended that borosilicate cells be used.

Series: W600 Borosilicate

Specifications

Specifications

Colorimetry Cell
Borosilicate Glass
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.