Learn More
Lovibond™ Conformance Filter Sets
Glass Standards
$2480.00 - $6414.00
Specifications
Certifications/Compliance | ISO 9001: 2000 quality management system |
---|---|
For Use With (Application) | Allow quick and simple conformance check |
Material | Glass |
Catalog Number | Mfr. No. | For Use With (Equipment) | Packaging | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Packaging | Type | Price | Quantity & Availability | |||
09-053-329
|
Lovibond™
139370 |
PFX-195/7, PFXi-195/7 colorimeters | 5 Filters of 15, 30, 60, 85, 100 values | Honey Color (Pfund equivalents) Filter Set |
Each for $6,414.00
|
|
|||
09-053-330
|
Lovibond™
139390 |
PFX-195/2, PFXi-195/2 colorimeters | 5 Filters of 8, 0, 10, 18, 25 values | Saybolt Color Filter Set |
Each for $6,414.00
|
|
|||
09-053-341
|
Lovibond™
136900 |
Lovibond™ PFXi-880/AT, PFX-880/AT, PFX-880/AT heated colorimeters | 3 Filters of 0.5R 1.0Y, 3.7R 13.0Y, 6.6R 50Y values | Filter Set |
Pack of 3 for $4,904.00
|
|
|||
09-053-343
|
Lovibond™
139570 |
PFX/PFXi-880, 950, 995, 950/P, 995/P colorimeter | 5 Filters of 5, 20, 50, 100, 300 values | Platinum Cobalt/Hazen/APHA Color Filter Set |
Pack of 5 for $6,414.00
|
|
|||
09-053-342
|
Lovibond™
139630 |
Lovibond™ PFX/PFXi-880/995 colorimeters | 5 Filters of 0.5R 1.3Y 0.1N, 1.3R 3.3Y 0.5N, 2.5R 8.6Y 0.1N, 4.0R 22Y 0.1N, 7.1R 51Y 0.5N values | Red, Yellow, Neutral Filter Set |
Pack of 5 for $6,414.00
|
|
|||
09-053-361
|
Lovibond™
109720 |
Lovibond™ Tintometer™ AF710-3 | 3 Filters of 0.5R 1.0Y, 3.7R 13.0Y, 6.6R 38Y values | Filter Color Set |
Each for $4,783.00
|
|
|||
09-053-360
|
Lovibond™
185000 |
Model F colorimeter | 5 Filters of 0.1R 0.5Y - 5R 34Y values | Red, Yellow, Neutral Filter Set |
Each for $6,414.00
|
|
|||
09-053-367
|
Lovibond™
341000 |
AF650 Petroleum Oils comparator | 3 Filters of 0.5, 3.5, 5 values | ASTM Color Filter Set |
Each for $4,783.00
|
|
|||
09-053-368
|
Lovibond™
343000 |
FAC comparator 3000 | 4 Filters of 7, 13, 29, 39 values | FAC Color Filter Set |
Each for $4,100.00
|
|
|||
09-053-369
|
Lovibond™
342000 |
Gardner comparator 3000 | 2 Filters of 3, 17 values | Gardner Color Filter Set |
Each for $2,480.00
|
|
|||
Description
Allow quick and simple conformance checks on Lovibond instruments. Each filter set consists of colored glasses representing a spread of colors from the scale of interest, which are mounted in suitable holders. They are supplied in a presentation box with a Certificate of Conformity that states the actual values for each filter and confirms that they have been manufactured and inspected under the control of an ISO 9001: 2000 Quality Management System. In addition,Tintometer's ISO 17025 accredited calibration laboratory can supply glass filters for Lovibond instruments with color measurements that are directly traceable to national standards.
Note: Conformance filters are assigned a nominal value and Lovibond Tintometer always endeavors to match this value as closely as possible. On occasion, because of the unique manner of the glass making process, it may not be possible to match the requested values exactly. The values achieved and the performance tolerances expected will, of course, always be reported.
Specifications
ISO 9001: 2000 quality management system | |
Allow quick and simple conformance check | |
Glass |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.