Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Lovibond™ PFX-880/S Colorimeter: Sugar Solutions and Syrups

High-precision, automatic spectrophotometer for objective color measurement

Manufacturer:  Lovibond™ 138990

 View more versions of this product

Catalog No. 09-053-379

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Lovibond RYBN, ICUMSA (420 and 560nm), CIE Values, Spectral Data
  • High-precision spectrophotometer for objective measurement in accordance with the ICUMSA and Lovibond color scales
  • ICUMSA Color and Lovibond Color are popular quantitative methods that have gained widespread international acceptance for color measurement of sugar solutions and syrups
  • Automatically measures ICUMSA Color at 420nm, 560nm or 720nm and at a known Brix value; also expresses color in terms of the Red, Yellow, Blue and Neutral units that make up the Lovibond Color scale
  • Results can also be displayed in terms of CIE values and spectral data
  • Samples are measured in a 100mm cell but the PFX-880/S automatically reports ICUMSA Color at a path length that satisfies the 20-80% transmittance criteria stated in the ICUMSA method, with 100mm being the preferred choice
  • Optional factory-fitted integrated heater unit available

Specifications

Specifications

7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Backlit LCD
17cm
7.71 in.
90 to 240VAC
7.7kg
51.5cm
Integrated heating unit
CE, RoHS, WEEE
Yes
100,000+ Measurements
Fabricated Steel with tough, textured paint finish
Colorimeter, Heated
6.69 in.
Tungsten Halogen
19.6cm
16.97 lb.
20.27 in.
English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
420 to 710nm
10nm
USB, LAN, RS232
Sugar solutions and syrups
1 x 100 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit