Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ PFX-880L Colorimeter: Oils, Fats, Waxes and Transparent Liquids

High-precision, automatic spectrophotometer for objective color measurement

$22528.00 - $25522.00

Specifications

Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Display Backlit LCD
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
09-053-403
View Documents
Lovibond™
1378801
Colorimeter
Each for $22,528.00
Add to Cart
 
09-053-404
View Documents
Lovibond™
1378801H
Colorimeter, Heated
Each for $25,522.00
Add to Cart
 
Description

Description

Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Lovibond RYBN, CIE Values, Spectral Data
  • Available with integrated RCMSi Technology for Remote Calibration
  • Automatic and non-subjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with colour control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Optional integrated heater unit, up to 95°C

Compliance

Complies with AOCS, ISO and ASTM standards.

Specifications

Specifications

Yes
USB, LAN, RS232
Backlit LCD
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
10 nm
420 to 710 nm
6.69 in.
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
19.6 cm
1 x 1, 1 x 5.25 in.
7.7 kg
51.5 cm
CE, RoHS, WEEE
100,000+ Measurements
7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm)
Tungsten Halogen
90/240 V
Edible oils, fats and transparent liquids
17 cm
7.71 in.
Textured Fabricated Steel
16.97 lb.
20.27 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit