Lovibond™ PFXi-995/P Colorimeter: Petroleum Oils and Waxes

High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: Lovibond™ 1379952

 View more versions of this product

Catalog No. 09-053-417

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Incident Light Source Tungsten Halogen
    Voltage 90 to 240VAC
    Width (English) 20.27 in.
    Calibration Yes
    Connections RS232
    For Use With (Application) Fuels and waxes
    Pathlength 1 x 10, 1 x 33, 1 x 100 mm
    Display Type Backlit LCD
    Height (English) 6.69 in.
    Height (Metric) 17cm
    Length (English) 7.71 in.
    Length (Metric) 19.6cm
    Weight (English) 16.9 lb.
    Weight (Metric) 7.7kg
    Width (Metric) 51.5cm
    Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
    Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
    Wavelength 420 to 710nm
    Certifications/Compliance CE, RoHS, WEEE
    Bandwidth 10nm
    Data Storage 100,000+ Measurements
    Material Fabricated Steel with tough, textured paint finish
    Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit