Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ RT300 Series Portable Spectrophotometers

Provide absolute and difference measurements in various colorimetric systems

Manufacturer:  Lovibond™ 400310

 View more versions of this product

Catalog No. 09-053-651


Add to cart

Description

Description

This instrument is designed to give fast, precise and accurate color measurement information on a range of products. Can be combined with the OnColor™ software package allowing measurement data to be downloaded, analyzed in detail and stored indefinitely on a PC.

  • Optical geometry: 0°/45°
  • Illuminants: C, D50, D65, D75, A, F2, F7, F11, F12
  • Standard observers: 2°, 10°
  • Storage: 1024 standards; 2000 samples
  • Display: in-built graphic LCD
  • Color scales: CIE 94, CIE L™a™b, CMC Tolerancing, Hunter Lab, CIELAB (L™C™h), Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Metamerism index
  • RT305, RT310, RT320 also include Yellowness Index (ASTM E 313)

RT300, RT305, RT310

  • Repeatability: 0.10 DE™ab on white ceramic
  • Additional feature: interface to RT Color Software
RT320
  • Repeatability: 0.05 DE™ab on white ceramic
  • Additional feature: special JOBS mode, programmed sequence of specific steps to guide operator through color measurement process

Applications:

RT300: Coatings, food and beverages, household products, plastics, pharmaceuticals and cosmetics
RT305: Pharmaceuticals, cosmetics, medical and clinical
RT310, RT320: Pharmaceuticals and cosmetics

Specifications

Specifications

0/45
LCD
Pharmaceuticals and cosmetics
10.9cm
RT Color software interface
7.7 in.
2 sec.
400 to 700nm
15w
1.1kg
8.4cm
7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
90 to 130 or 100 to 240V 50/60Hz
4.2 in.
50/60Hz
Tungsten
19.6cm
0.10 DE™ab on white ceramic
90 to 130 or 100 to 240V
2 lb.
3.3 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit