Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ RT500 Series Portable Spectrophotometers

Designed to give fast, precise and accurate color measurement information on various colorimetric systems

Manufacturer:  Lovibond™ 400504

 View more versions of this product

Catalog No. 09-053-654


Add to cart

Description

Description

These instruments can be combined with OnColor™ software package allowing measurement data to be downloaded, analyzed in detail and stored indefinitely on a PC.

  • Optical geometry: diffuse/8°, DRS spectral engine
  • Illuminants: C, D50, D65, D75, A, F2, F7, F11, F12
  • Standard observers: 2°, 10°
  • Repeatability: 0.05 DE™ab on white ceramic
  • Storage: 1024 standards; 2000 samples
  • Display: in-built graphic LCD
  • Color scales: CIE 94, CIE L™a™b, CMC Tolerancing, Hunter Lab, CIELAB (L™C™h), Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Yellowness Index (ASTM E 313), Metamerism index

Additional features for RT520 and RT530

  • “Project” function: allows different group of standards for each project
  • “Jobs” function: step by step instructions allows programmed sequence of specific steps to assist operator in color measurement process

RT500: Coatings, Food & Beverages, Household Products, Plastics, Textiles, Pharmaceuticals & Cosmetics
RT505: Pharmaceuticals & Cosmetics
RT520: Medical and Clinical

Specifications

Specifications

4mm
LCD
Pharmaceuticals and cosmetics
10.9cm
Tungsten
19.6cm
0.05 DE™ab on white ceramic
400 to 700nm
15w
d/8°, DRS spectral engine
90 to 130 or 100 to 240V 50/60Hz
4.2 in.
50/60Hz
7.7 in.
2 sec.
10nm
90 to 130 or 100 to 240V
1.1kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit