Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ SpectroDirect Wavelength Scanning, Single Beam Spectrophotometer

Designed specifically for water quality analysis

Manufacturer:  Lovibond™ 712000

Catalog No. 15-398-320

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Includes: Instrument, Power Supply, Serial Cable for connection to computer, Magnet (for software updates), two “AA” Batteries, Test Certificate, Instruction Manual

Description

Description

Designed specifically for water quality analysis

  • Wavelength scan is performed over user defined interval between 330 and 900nm
  • Tungsten lamp flashes only during measurement process thereby increasing bulb life and eliminating warm up period
  • Multi-functional sample cell chamber accommodates sample cells ranging from 10 to 150mm without adapters
  • Large LCD display with indigo blue backlight shows graph of spectrum and data list with corresponding maximum and minimum absorption
  • Allows user to calibrate to any government or organizational standard
  • Internal data storage of 1000 point with user/location ID, time and date stamp
  • Up to 35 user defined methods can be stored for repeated use
  • Data sets can be downloaded to computer
  • Choose from up to eight different languages

Certifications

CE

Warranty and Services

Two years

Specifications

Specifications

CE
Silicon Photodiode
10.63 x 10.83 x 5.9 in. (27 x 27.5 x 14.98 cm)
10 nm
330 to 900 nm
14.98 cm
10.63 in.
Single Beam
30 W
7 lb.
10.83 in.
RS-232
LCD
Tungsten
100/240 V
5.9 in.
Instrument, power supply, serial cable for connection to computer, magnet (for software updates), 2 batteries (AA), test certificate, instruction manual
27 cm
2 Years
±2 nm
3.6 kg
27.5 cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit