Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Low Form Glass Beakers with Double Capacity Scale and Spout

Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
- Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
- Conformity to ASTM E-960 Standard
- Printed in white color
- The spout design enables clean and precise pouring
- Uniform wall thickness distribution makes it ideal for heating liquids
- Easy-to-read scale and labeling field for marking
- High resistance to chemical attack
- Double graduation metric scale for convenience
- Autoclavable
Specifications
Base Style | Flat |
Capacity (English) | 33.8 oz. |
Color | Transparent |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass (3.3) |
Increments | 50 mL |
Quantity | 6 Pk. |
Type | Low Form Beakers |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |