Alfa Aesar™ Low Form Zirconium Crucible

Manufacturer: Alfa Aesar™ 35884-KT

 View all options for this product

Catalog No. AA35884KT


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Item Description Low Form
    Capacity (Metric) 15mL
    Material Zirconium
    Diameter (Metric) Top: 33mm; Bottom: 25mm
    Height (Metric) 23mm
    Product Type Zirconium Crucible

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit