Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Polyurethane Stool - Desk Height with Round Tube Base and Casters
Fisherbrand Polyurethane Stools with Round Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms and fixed foot ring. Self-skinning polyurethane is chemical, soil, and puncture resistant and are easily cleaned.
Description
- Adjustable from 19.75-25 inches from the top of the seat to the floor with casters, or 17.75-23 inches from the top of the seat to the floor with stationary glides
- Features 360-degree, all-around control
- Black, powder-coated steel base with fixed foot ring
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
300 lb. | |
Black | |
No | |
Stool Without Back | |
23 lb. | |
No | |
No |
Black powder-coated steel base with fixed foot ring | |
136 kg | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane | |
Stool | |
No | |
No | |
17.75 to 23 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title