Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Low-Retention Pipette Tips, Nonfilter
Increase accuracy by reducing sample retention
$94.20
Specifications
Color | Natural |
---|---|
Compatibility | Universal Fit Pipettor |
Tip Style | Extended Length |
For Use With (Equipment) | Universal Fit Pipettor |
Catalog Number | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
02-717-132
|
Low retentionSterile, Rack | 10 μL | Extended Length |
Pack of 960 for $94.20
Case of 5 PK for $372.00 |
|
02-717-149
|
Low RetentionNon-sterile, Bulk | 1000 μL | Extended Length | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
02-717-150
|
Low RetentionNon-sterile, Rack | 1000 μL | Extended Length | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
02-717-151
|
Low RetentionSterile, Rack | 1000 μL | Extended Length | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
Increase accuracy by reducing sample retention
- Low retention surface minimizes samples loss
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
- Natural color
Specifications
Natural | |
Universal Fit Pipettor | |
Extended Length | |
Universal Fit Pipettor |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title