Learn More
Description
Increase accuracy by reducing sample retention
- Low retention surface minimizes samples loss
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
- Natural color
Specifications
Specifications
| Description | Low retention Non-sterile, Rack |
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Model | Low retention |
| Format | Rack |
| Tip Style | Low Retention, Extended Length |
| For Use With (Equipment) | Eppendorf |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.